£36.49
Ex VAT
£43.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The Inox Cut, Ball-Nosed Tree Rotary Burr is specifically engineered for stainless steel, rust and acid-resistant steels, and austenitic and ferritic stainless steels. This carbide burr produces mid to short chips for easy cleanup and delivers consistent high-quality results.
Features and Benefits
• Maximises efficiency and tool longevity
• Ensures professional-grade finishes on every project
• Low heat development prevents discolouration of the workpiece
• Achieves high stock removal for rapid material removal
• Provides precise control with low stock removal for detailed work
Typical Applications
• Removing sharp edges and burrs from stainless steel components to ensure smooth and safe finishes
• Sculpting and refining metal parts to achieve specific shapes and profiles, particularly in precision engineering
• Smoothing and blending welded joints to create seamless, aesthetically pleasing surfaces without discolouration
• Cleaning rust, scale, and surface contaminants from metal parts to prepare them for further processing or finishing
• Creating precise slots and grooves in stainless steel workpieces for various mechanical and structural applications
• Expanding and refining pre-drilled holes to meet exact dimensional specifications
• Creating bevelled edges on metal components to facilitate assembly and improve appearance
• Finishing and detailing die and moulds used in manufacturing processes
• Working on components exposed to harsh environments and requiring high durability and resistance to corrosion
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 20mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9500-INOX |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |