£36.69
Ex VAT
£44.03
Inc VAT
Product Details
Product Specification
The 8mm Inox Cut, Oval Burr from Garryson® is designed for high performance on stainless steels, including austenitic and ferritic types, as well as rust and acid-resistant steels.
Features and Benefits
• Provides an extremely high machining output for high-quality performance and longevity
• Ensures a smooth, precise finish on stainless steel
• Low heat development prevents discolouration of the workpiece
• Excels in both coarse machining for high-stock removal and fine machining for detailed, low-stock removal work
Typical Applications
• Smooths edges and removes burrs
• Precisely shapes metal surfaces for custom fabrications and detailed work
• Cleans and smooths surfaces to ensure strong, reliable welds
• Efficiently eliminates rust and corrosion from stainless steel surfaces
• Perfect for finishing and maintaining high-precision medical instruments
• Ensures hygienic and smooth surfaces on equipment used in food production
• Maintains the integrity of parts used in corrosive environments
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 15mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | GT5300-INOX |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |