£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
The 8mm Inox Cut, Tree-Shaped Burr from Garryson® has been specifically engineered for use on stainless steel. This rotary burr also tackles rust and acid-resistant steels, and both austenitic and ferritic stainless steels.
Features and Benefits
• Extremely high machining output and service life boosts productivity and ensures long-lasting performance
• Achieves professional finishes, enhancing aesthetics and functionality
• Low heat development prevents annealing colours, preserving material integrity
• Enables rapid stock removal in coarse machining applications, saving time and effort
• Provides precision in fine machining applications with minimal material removal, ensuring intricate detailing
Typical Applications
• Smoothes edges and removes burrs from stainless steel
• Prepares stainless steel surfaces for welding
• Achieves high-quality surface finishes on stainless steel surfaces
• Perfect for machining intricate features on stainless steel parts
• Used for fabricating stainless steel components in food processing equipment due to its ability to maintain hygiene and resist corrosion.
• Utilised for shaping and machining stainless steel parts used in chemical processing equipment and pharmaceutical machinery
• Suitable for fabricating and machining stainless steel components for marine applications
• Employed for shaping and machining stainless steel components used in exhaust systems, engine components, and other automotive parts
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Shape | Tree |
MFR Part No. | GT6450-INOX |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |