£27.59
Ex VAT
£33.11
Inc VAT
Product Details
Product Specification
The 8mm Steel Cut, Ball-Shaped Burr from Garryson® delivers exceptionally high machining output on steel and cast steel. Suitable for both hardened and non-hardened steels, this rotary burr tackles tasks like shaping, deburring, and machining with precision.
Features and Benefits
• Achieves up to 60% higher machining output than conventional cross-cut styles
• High aggressiveness generates large chips for efficient chip removal
• Low heat development prevents annealing colours on the workpiece
• Coarse machining delivers high stock removal with impact load, enhancing productivity
Typical Applications
• Machining steel moulds and dies for tooling applications
• Detailing steel parts for precision tool and die manufacturing
• Shaping and deburring various steel materials
• Deburring and refining steel surfaces
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 6mm |
Head Shape | Cylindrical Radius End |
MFR Part No. | GT7500-STEEL |
Overall Length | 62mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |