£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The 8mm Steel Cut, Ball Nosed Tree Rotary Burr is designed for precise machining on steel and cast steel. Engineered to tackle hardened and non-hardened steels exceeding 38HRC, this carbide burr ensures reliability and high performance.
Features and Benefits
• Up to 60% higher machining output than conventional cross-cut for enhanced productivity
• Produces large chips ensuring outstanding chip removal and efficient workflow
• Low heat development prevents annealing colours at the workpiece, maintaining its integrity
• Coarse machining capabilities deliver high stock removal to streamline operations
Typical Applications
• Essential for maintaining and repairing heavy equipment components
• Finds applications in various metalworking tasks such as deburring, chamfering, and contouring
• Utilised in shipbuilding processes for shaping and refining metal components
• Essential for deburring and shaping aerospace components
• Used in plumbing and HVAC installations for shaping and modifying metal parts
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 20mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9500-STEEL |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |