£30.19
Ex VAT
£36.23
Inc VAT
Product Details
Product Specification
The Steel Cut, Cylinder, Ball-Nosed Burr is engineered for steel and cast steelwork, offering high machining output and versatility. Effectively handling non-hardened and heat-treated steels up to 38HRC, this carbide burr delivers precision and reliability, ensuring smooth surfaces and accurate results.
Features and Benefits
• Achieves up to 60% higher machining output than conventional cross-cut styles, boosting productivity and efficiency
• High aggressiveness produces large chips, ensuring exceptional chip removal, reducing downtime for chip clearing
• Low heat development prevents annealing colours on the workpiece, preserving the material's integrity and appearance
• Coarse machining results in high stock removal for rapid and efficient shaping of the workpiece
Typical Applications
• Ideal for shaping and contouring metal components with high stock removal requirements
• Efficiently removes burrs and imperfections from metal surfaces
• Prepares metal surfaces for welding by removing oxides, scale, and other contaminants
• Essential for repairing and maintaining metal machinery and equipment
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3500-STEEL |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |