£34.69
Ex VAT
£41.63
Inc VAT
2 Variations Available
Product Details
Product Specification
The Steel Cut Cylinder Burr offers up to 60% higher machining output than conventional cross-cut burrs, making it a highly efficient tool for various steel types, including construction, carbon, and cast steels. It is also suitable for non-hardened, non-heat-treated steels up to 1200 N/mm2 (38 HRC). Made from durable carbide, it ensures long-lasting performance and versatility.
Features and Benefits
• High aggressiveness produces large chips for outstanding chip removal, ensuring faster and more efficient machining
• Low heat development prevents annealing colours on workpieces, preserving their quality and appearance
• Delivers high stock removal under impact loads, reducing overall machining time
• Enhances efficiency and productivity in demanding applications, allowing for quicker project turnaround and cost savings
Typical Applications
• Versatile for a variety of metalworking activities, including grinding, deburring, and surface preparation on different steel types
• Enhances productivity in manufacturing settings by quickly removing excess material and refining metal components
• Essential for creating and maintaining precise tool and die shapes, ensuring high-quality and accurate production of parts
• Useful for repairing and customising automotive parts
• Robust enough to handle the tough materials used in ship construction and maintenance, including hulls and internal structures
• Facilitates efficient material removal and repair work on large machinery and equipment used in construction, mining, and agriculture
• Provides the precision and efficiency needed for working with aerospace-grade steel
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1502-STEEL |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |