£38.69
Ex VAT
£46.43
Inc VAT
Product Details
Product Specification
The 8mm Steel Cut, Flame Rotary Burr from Garryson® is ideal for cutting hardened and non-hardened steels up to 38HRC, including steel and cast steel. Versatile and reliable, this carbide burr ensures consistent performance across various metalworking tasks.
Features and Benefits
• Smooth operation ensures efficient performance
• Produces short to mid chips for easy cleanup
• Provides high-cutting action for swift progress
• Delivers a good surface finish for professional results
Typical Applications
• Achieves up to 60% higher machining output for increased productivity
• High aggressiveness produces large chips, ensuring outstanding chip removal
• Low heat development prevents annealing colours on the workpiece to maintain the material integrity
• Allows for coarse machining with high stock removal, even under impact loads to optimise efficiency
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | GT5550-STEEL |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |