£35.59
Ex VAT
£42.71
Inc VAT
Product Details
Product Specification
The 8mm Steel Cut, Tree-Shaped Burr from Garryson® is a high-performance carbide burr designed for cutting steel and cast steel, including hardened and non-hardened steels up to and exceeding 38HRC.
Features and Benefits
• Up to 60% higher machining output boosts productivity significantly over conventional cross-cuts
• High aggressiveness produces large chips and ensures excellent chip removal
• Low heat development prevents annealing colours on the workpiece, maintaining material integrity
• Coarse machining delivers high stock removal with impact load for efficient material processing
Typical Applications
• Smooths rough edges on steel parts, ensuring safety and a clean finish
• Precisely shapes and contours steel surfaces, even in hard-to-reach areas
• Prepares steel surfaces for welding and finishing
• Essential for machining durable and reliable automotive parts
• Handles high-stress parts used in aerospace applications
• Suitable for working on robust parts used in heavy machinery and industrial equipment
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Shape | Tree |
MFR Part No. | GT6450-STEEL |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |