£23.29
Ex VAT
£27.95
Inc VAT
3 Variations Available
Product Details
Product Specification
The Base Metal Cut, Ball-Shaped Rotary Burr provides efficient stock removal on low-carbon steels, copper, and brass. Its specialised cross-cutting style ensures high material removal rates, ideal for shaping, deburring, and machining tasks.
Features and Benefits
• High-cutting action ensures efficient performance
• Smooth operation enhances user experience
• Produces short chips for easy cleanup and maintenance
Typical Applications
• Shaping copper pipes and fittings
• Fine detailing on plumbing fixtures
• Shaping and refining low-carbon steel structures
• Deburring and detailing copper and brass sheets
• Machining metal components for various applications
• Shaping and machining various metal materials
• Deburring and finishing metal components
• Detailing and refining metal surfaces for different applications
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 8mm |
Head Shape | Ball-Shaped |
MFR Part No. | GT7600D-BM |
Overall Length | 52mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |