£37.39
Ex VAT
£44.87
Inc VAT
4 Variations Available
Product Details
Product Specification
The Base Metal Cut, Ball-Nosed Cone Burr is designed for use on low-carbon steels, copper, and brass. It delivers high-cutting action and efficient stock removal with a cross-cutting style, suitable for all ferrous and non-ferrous metals, including hardened and non-hardened steels up to 1200N/mm2 (38HRC).
Features and Benefits
• Smooth operation ensures efficient and effortless work
• Produces short chips, reducing clogging and enhancing productivity
• Coarse machining with high stock removal allows for rapid material removal and shaping
Typical Applications
• Perfect for intricate detailing and contouring of ferrous and non-ferrous metal parts
• Prepares metal surfaces for welding, painting, or finishing by removing imperfections and smoothing surfaces
• Essential for repairing and maintaining metal machinery and equipment, ensuring optimal performance
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 30mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4600D-1-BM |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |