Garryson

9.6mm Base Metal Cut, Cylinder (No End Cut), ZYA, A, SA, Burr

SKU:

ATA2107697F

MPN:

GT1600D-BM

£28.69

Ex VAT

£34.43

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Base Metal Cut Cylinder Burr is designed for high-cutting action on low-carbon steels, copper, and brass. Its cross-cutting style ensures efficient material removal and smooth finishes. Suitable for all ferrous metals and non-hardened, non-heat-treated steels up to 1200 N/mm2 (38 HRC), this burr is ideal for a variety of industries.


    Features and Benefits
    • Ensures smooth operation for consistent, high-quality finishes
    • Produces short chips, enhancing efficiency and reducing cleanup time
    • Excels in coarse machining with high stock removal, speeding up your workflow


    Typical Applications
    • For plumbers and electrical engineers, this burr aids in sculpting and refining copper and brass materials
    • Whether it's smoothing welds, removing burrs, or shaping metal pieces, this burr streamlines a wide array of metalworking operations
    • In manufacturing facilities, it plays a crucial role in shaping metal components, ensuring precision and consistency in mass production processes
    • Toolmakers rely on this burr for precision machining of dies, moulds, and other tooling components, contributing to the production of high-quality tools
    • Electricians and electronics manufacturers use this burr for shaping and refining metal parts in the production of electrical components and assemblies
    • Plumbers and HVAC technicians use this burr for deburring pipes, shaping metal fittings, and other metalworking tasks involved in plumbing and HVAC installations


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    9.6mm

    Head Length

    19mm

    Head Material

    Carbide

    Head Shape

    Cylinder

    MFR Part No.

    GT1600D-BM

    Overall Length

    64mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706