£46.99
Ex VAT
£56.39
Inc VAT
28 Variations Available
Product Details
Product Specification
The Garryson® Ball Nosed Tree Rotary Burr, is available in single-cut and double-cut variants, and handles hardened and non-hardened steels up to 38HRC, rust and acid-resistant steels, and austenitic and ferritic stainless steels.
Features and Benefits
• Ensures smooth operation for more precise and controlled work
• Excels in coarse machining with high stock removal, saving time and increasing efficiency
• Produces mid to short chips for easier cleanup and less tool clogging
• Single-cut variant for precision and fine finishing, achieving meticulous results
• Double-cut variant for a smoother finish and faster material removal, boosting productivity
Typical Applications
• Removing burrs and sharp edges from metal components to ensure a smooth and safe finish
• Sculpting and refining metal parts to achieve desired shapes and profiles
• Blending and finishing welded joints to create seamless and aesthetically pleasing surfaces
• Removing rust, scale, and other surface contaminants from metal parts to prepare them for further processing or finishing
• Creating precise slots and grooves in metal workpieces for various mechanical and structural purposes
• Expanding and refining pre-drilled holes to meet specific dimensional requirements
• Creating bevelled edges on metal components to facilitate assembly and improve appearance
• Finishing and detailing die and moulds used in manufacturing processes
• Fabricating and maintaining parts for vehicles and aircraft
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 19mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9600DXL |
Overall Length | 172mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |