£41.09
Ex VAT
£49.31
Inc VAT
2 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Oval Burr from Garryson® is designed for precision and control in challenging positions. Suitable for steels, cast iron, and extra hard steels up to 70HRC, it also handles heat-resistant materials like nickel-based and cobalt-based alloys.
Features and Benefits
• Ensures precise, controlled performance
• Produces short chips for easy workspace clean-up
• Achieves a high-quality, smooth finish on various materials
• Balances efficient material removal with detailed precision
Typical Applications
• Removes burrs from intricate metal parts with accuracy
• Perfect for detailed shaping in hard-to-reach areas
• Prepares surfaces for welding and other finishing processes
• Efficiently works on nickel-based and cobalt-based alloys used in high-stress environments.
• Essential for precision work on parts exposed to extreme conditions
• Suitable for machining hard steel components
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 16mm |
Head Shape | Oval |
MFR Part No. | GT5500K |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |