£42.19
Ex VAT
£50.63
Inc VAT
Product Details
Product Specification
The 9.6mm Inox Cut, Flame Burr from Garryson® is engineered specifically for use on stainless steel applications, offering precision and reliability. Its specialised design ensures efficient performance when working with stainless steel, rust and acid-resistant steels, and austenitic and ferritic stainless steel.
Features and Benefits
• Achieves extremely high machining output and prolonged service life
• Ensures high-quality surface finishes on workpieces
• Low heat development prevents annealing colours during operation
• Offers versatility for both coarse and fine machining needs, with high stock removal or low stock removal respectively
Typical Applications
• Essential for cutting, shaping, and refining stainless steel components
• Ideal for deburring, smoothing edges, and achieving precise machining on various metal surfaces
• Prepares stainless steel surfaces for welding by creating clean, smooth edges, ensuring quality welds
• Allows for intricate engraving and detailing work on stainless steel surfaces
• Useful for various maintenance and repair tasks involving stainless steel equipment and structures
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Inox |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Flame |
MFR Part No. | GT5555-INOX |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |