£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
The 9.6mm steel cut, ball-nosed cone rotary burr is designed for high machining output on both hardened and non-hardened steels up to 38HRC. This rotary burr has a robust design and versatile shape to allow for efficient handling of various steel tasks.
Features and Benefits
• Up to 60% higher machining output compared to conventional cross-cuts to increase productivity and reduces machining time
• High aggressiveness produces large chips for exceptional chip removal
• Low heat development prevents annealing colours on the workpiece to ensure a clean, professional finish without discoloration
• Achieves high stock removal with impact load, ideal for coarse machining
Typical Applications
• Essential for removing sharp edges and burrs from steel parts
• Ideal for sculpting and refining the shape of metal components
• Perfect for cleaning and smoothing weld joints, creating a seamless and professional appearance on welded structures
• Excellent for detailed engraving and carving, enabling the creation of intricate patterns and designs on steel surfaces
• Prepares metal surfaces for painting, coating, or other finishing techniques
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Steel |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 30mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4600-1-STEEL |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |