SKU:
ATA2061730A
MPN:
B1-0314/3/3
£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
B1 - Cylindrical TCT Burr, Single Cut, 3mm Shaft
Attribute | Value |
---|---|
Brand | ATA |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Tungsten Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | B1-0314 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |