SKU:
ATA2061731T
MPN:
B2-0314/3/3
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
These cylindrical ball end burrs have tungsten carbide heads, ensuring durability and excellent performance. They are ideal for good stock removal on a variety of surfaces, corners and interior contours.
Features and Benefits
• Ball end is ideal for hard to reach areas
• Durable, tough material
• Excellent stock removal
Typical Applications
• Working a variety of surfaces, angles and contours
Attribute | Value |
---|---|
Brand | ATA |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Tungsten Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | B2-0314 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |