£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
These Sherwood® ball-shape carbide rotary burrs feature cut 6 double cut crosscut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.
Features and Benefits
• Manufactured from high grade carbide for increased toughness
• Cut 6 double cut improves cutting control and chipbreaks
• Suitable for deburring and polishing applications
Attribute | Value |
---|---|
Brand | Sherwood |
Cut Type | Double Cut - Cut 6 |
ECLASS Code | 21010101 |
Head Diameter | 16mm |
Head Length | 14mm |
Head Material | Carbide |
Head Shape | Ball Nose |
MFR Part No. | D61515-6 JC / SHER |
Overall Length | 59mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |