£50.99
Ex VAT
£61.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball-Nosed Burr from Garryson® combines aggressive geometry and the latest NG6 coating technology to significantly increase stock removal and operator productivity.
Features and Benefits
• Increased metal removal rates enhance productivity
• Reduced manufacturing costs and operator grinding time
• Long tool life comes with high performance
• Essentially vibration-free thanks to the NG6 coating technology for operator comfort
• NG6 coating doubles the amount of stock removal when compared to other premium double cut burrs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 12mm |
MFR Part No. | GCZ7700-NG6 ACC |
Overall Length | 56mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |