£29.49
Ex VAT
£35.39
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball-Nosed Burr from Garryson® features aggressive geometry to effectively increase stock removal for enhanced production and reduced manufacturing costs.
Features and Benefits
• Increased metal removal rates enhance productivity
• Reduced manufacturing costs and operator grinding time
• Long tool life comes with high performance
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Shape | Ball Nose |
MFR Part No. | GT7400-NG6 |
Overall Length | 50mm |
UNSPSC Code | 23251706 |