SKU:
YRK2101129K
MPN:
2101129K
£10.69
Ex VAT
£12.83
Inc VAT
Product Details
Product Specification
Cut-9 cylindrical ball nosed rotary burrs feature the cut-9 chipbreaker for fast stock removal. improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron up to HRC65 hardness.
Features and Benefits
• Cut-9 chipbreaker for fast stock removal and improved chip control
• Carbide construction for improved hardness and strength
Typical Applications
• Deburring
• Steel alloy
• Cast iron
Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140216976 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |