£43.99
Ex VAT
£52.79
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball Nosed Cone Burr from Garryson® delivers double the stock removal when compared to other premium brand, double cut burrs. The innovative geometry helps to reduce component machining time and manufacturing costs.
Features and Benefits
• Aggressive geometry significantly increases stock removal times
• Removes more than twice the material when compared against other leading double cut burs
• Reduced component machine time for reduced manufacturing costs
• Removes up to double the amount of metal when compared to other double cut premium burrs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4700-NG6 |
Overall Length | 75mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |