£47.79
Ex VAT
£57.35
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball Nosed Cone Burr from Garryson® delivers double the stock removal when compared to other premium brand, double cut burrs. The innovative geometry and NG6 Accelerator coating helps to reduce component machining time and improve operator production.
Features and Benefits
• Aggressive geometry significantly increases stock removal times
• Removes more than twice the material when compared against other leading double cut burs
• Minimal component machine time for reduced manufacturing costs
• Removes up to double the amount of metal when compared to other double cut premium burrs
• Practically vibration-free for improved operator comfort
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 8mm |
Head Shape | Ball Nose Cone |
MFR Part No. | GCZ4500-NG6 ACC |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |