SKU:
GAR2101412K
MPN:
GCZ3800-NG6-6 ACC
£81.49
Ex VAT
£97.79
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball-Nosed Cyclinder Burr from Garryson® features accelerator coating technology that increases stock removal by up to double that of other leading brand burrs.
Features and Benefits
• Increased metal removal rates to increase productivity and reduce manufacturing costs
• Removes twice the material in comparison to other premium double cut burrs
• Long tool life comes with high performance
• Vibration-free design for operator comfort
• Accelerator coating technology extends tool service life
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 16mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GCZ3800-NG6-6 ACC |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |