£29.49
Ex VAT
£35.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Significantly improve productivity and stock removal times with the NG6 Ball-Nosed Cylinder Burr. Available in a range of sizes to suit your needs, the combination of technology and design delivers an excellent user experience.
Features and Benefits
• Increased metal removal rates for shortened operator grinding time
• Aggressive geometry enhances cutting performance
• Reduced overall manufacturing costs
• Almost doubles stock removal when compared to other leading double cut burrs
• Essentially vibration-free for increased operator comfort
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3500-NG6 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |