£36.19
Ex VAT
£43.43
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball Nosed Tree Burr features innovative geometry to provide excellent cutting performance and enhanced stock removal.
Features and Benefits
• Increases metal removal rates for reduced operator grinding time
• Aggressive geometry greatly improves cutting performance
• Reduction of overall manufacturing costs
• Long tool service life
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9700-NG6 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |