£44.49
Ex VAT
£53.39
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Ball Nosed Tree Burr combines design and coating technology to achieve a high performance cutting tool. Thanks to the Next Generation 6 Accelerator coating, stock removal increases up to double when compared to other premium brand double cut burrs for increased productivity and cost savings.
Features and Benefits
• Increases metal removal rates for reduced operator grinding time
• Aggressive geometry provides a premium cutting performance
• Reduced overall manufacturing costs
• Doubles material removal when compared against other leading double cut burrs
• NG6 coating provides a vibration-free tool even under the toughest grinding conditions
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 8mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GCZ9500-NG6 ACC |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |