noscriptBase Metal Cut, Cylinder, Ball-Nosed Burr | Cromwell Tools

Garryson

Base Metal Cut, Cylinder, Ball-Nosed Burr

3 Variations

The Base Metal Cut, Cylinder, Ball-Nosed Burr from Garryson® is a versatile tool engineered for low-carbon steels, copper, and brass, suitable for both ferrous and non-ferrous metals. This carbide burr can handle hardened and non-hardened steels up to 1200N/mm2 (38HRC) ensuring consistent results.

Features and Benefits
• Smooth operation ensures efficiency and ease of use
• High-cutting action with a cross-cutting style for rapid material removal
• Produces short chips, reducing clogging and improving productivity

Typical Applications
• Ideal for removing sharp edges and shaping metal components
• Perfect for intricate detailing and contouring of metal parts, ensuring precise and accurate results
• Effective in preparing metal surfaces for welding, painting, or finishing processes by removing imperfections
• Essential for repairing and maintaining metal components in various industries