noscriptYork C40, Rotary Burr, Diamond, Single Cut, 4mm, Pointed Tree 2109240K | Cromwell Tools

York

C40, Rotary Burr, Diamond, Single Cut, 4mm, Pointed Tree

SKU:

YRK2109240K

MPN:

2109240K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.


    Features and Benefits
    • Tough and durable construction
    • Precision grinding even on tough substrates


    Notes
    • Diamond grip mesh is 120/140
    • Recommended operating speeds 15,000 - 30,000 rpm


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Single Cut

    EAN

    5036140217973

    ECLASS Code

    21010101

    Finish/Coating

    Diamond

    Head Diameter

    4mm

    Head Length

    10mm

    Head Material

    High Speed Steel

    Head Shape

    Pointed Tree

    MFR Part No.

    C40

    Overall Length

    45mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706