noscriptKennedy Carbide Burr, Uncoated, Chipbreaker, 6.0mm, Conical 2107160K | Cromwell Tools

Kennedy

Carbide Burr, Uncoated, Chipbreaker, 6.0mm, Conical

SKU:

KEN2107160K

MPN:

2107160K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (9)

    Product Details

    Cut 9 conical carbide burrs feature a cut-9 chipbreaker for fast stock removal, improved control and reduced chips. Ideally suited to hard materials such as steel alloy 50RC, 60RC, carbon and cast iron.


    Features and Benefits
    • Manufactured from a tough carbide substrate for greater tool hardness
    • Cut-9 chipbreaker increases stock removal and chip control
    • Ideal for use on hard materials such as steel alloys and more


    Typical Applications
    • Deburring
    • Polishing
    • Cast iron
    • Cast steel
    • Carbon steel
    • Alloy steel
    • Stainless steel
    • Materials up to HRC65 hardness


    Notes
    • Workpiece and tools should always be steady and well supported
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'.
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    • Always ensure that the tool is rated to the recommended operating speed of the burr.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Chipbreaker

    EAN

    5036140099784

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Length

    12mm

    Head Material

    Carbide

    Head Shape

    Cone

    Included Angle

    22°

    Overall Length

    50mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706