Kennedy

Carbide Burr, Uncoated, Chipbreaker, 8.0mm, Flame

SKU:

KEN2102160K

MPN:

2102160K

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (50+)

    Product Details

    Flame Shape.
    All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank.


    Cut Numbers:
    Cut 9 - Chipbreaker
    Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.


    Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
    up to HRC65 hardness.
    Please note:
    Workpiece and tools should always be steady and well supported.
    Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'.
    Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    Always ensure that the tool is rated to the recommended operating speed of the burr.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Chipbreaker

    EAN

    5036140099456

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    8mm

    Head Length

    20mm

    Head Material

    Carbide

    Head Shape

    Flame

    Overall Length

    65mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706