noscriptKennedy Carbide Burr, Uncoated, Chipbreaker, 8mm, Ball 2106200K | Cromwell Tools

Kennedy

Carbide Burr, Uncoated, Chipbreaker, 8mm, Ball

SKU:

KEN2106200K

MPN:

2106200K

£7.99

Ex VAT

£9.59

Inc VAT

OUT OF STOCK

    Product Details

    Cut 9 Ball Shape Carbide Burrs offer fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.


    Features and Benefits
    • Manufactured from high grade tungsten carbide for increased toughness
    • Cut 9 chipbreaker for fast stock removal, improved cutting control and chipbreaks
    • Suitable for deburring and polishing applications


    Typical Applications
    • Deburring
    • Polishin
    • Cast iron
    • Cast steel
    • Carbon steel
    • Alloy steel
    • Stainless steel
    • Materials up to HRC65 hardness


    Notes
    • Work piece and tools should always be steady and well supported
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Chipbreaker

    EAN

    5036140099722

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    8mm

    Head Length

    8mm

    Head Material

    Carbide

    Head Shape

    Ball Nose

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706