£6.69
Ex VAT
£8.03
Inc VAT
Product Details
Product Specification
Cut 6 crosscut and double cut burrs to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.
Features and Benefits
• Hard tungsten carbide construction for improved cutting hardness
• Cut 6 crosscut and double cut profile for improved control of chips
• Ideal for general purpose machining
Typical Applications
• Deburring
• Polishing
Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 6 - Double Cut |
EAN | 5036140217072 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Flame |
Overall Length | 40mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |