Kennedy

Carbide Burr, Uncoated, Rapid Cut, 10.0mm, Ball Nose

SKU:

KEN2106220K

MPN:

2106220K

£19.09

Ex VAT

£22.91

Inc VAT

IN STOCK (50+)

    Product Details

    Ball Shape
    All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank.


    Cut Numbers:
    Cut 3 - Rapid Cut
    For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.
    Cut 9 - Chipbreaker
    Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Rapid Cut

    EAN

    5036140099739

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    10mm

    Head Length

    10mm

    Head Material

    Carbide

    Head Shape

    Ball Nose

    Overall Length

    55mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706