£28.99
Ex VAT
£34.79
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Cone Burr from Garryson® features innovative geometry to double stock removal when compared to other premium brand, double cut burrs. This significantly reduces manufacturing times to save both operator time and money.
Features and Benefits
• Aggressive geometry significantly increases stock removal times
• Removes more than twice the material when compared against other leading double cut burs
• Minimal component machine time for reduced manufacturing costs
• Removes up to double the amount of metal when compared to other double cut premium burrs
• Practically vibration-free for improved operator comfort
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Shape | Cone |
MFR Part No. | GT2700-NG6-1 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |