£40.99
Ex VAT
£49.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Cone Burr from Garryson® features innovative geometry and NG6 Accelerator coating to double stock removal when compared to other premium brand, double cut burrs.
Features and Benefits
• Aggressive geometry significantly increases stock removal times
• Removes more than twice the material when compared against other leading double cut burs
• Minimal component machine time for reduced manufacturing costs
• Removes up to double the amount of metal when compared to other double cut premium burrs
• Practically vibration-free for improved operator comfort
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 8mm |
Head Shape | Cone |
MFR Part No. | GCZ2500-NG6 ACC |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |