£43.49
Ex VAT
£52.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The NEXT GENERATION 6 Burr Shank increases productivity and reduces time and effort on even heavy stock removal.
Features and Benefits
• The geometry of the burr shank enhances cutting performance to reduce process costs on heavy stock removal applications
• Long tool life comes with high performance
• Essentially vibration-free even under the toughest grinding conditions for operator comfort
Typical Applications
• Shipbuilding
• Foundries
• Heavy Metal Fabrication
• Oil & Gas
• Automotive
• Rail
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Shape | Cylinder |
MFR Part No. | GT1700-NG6-1 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |