£80.99
Ex VAT
£97.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The coated Cylinder NG6 Burr enhances productivity and almost doubles stock removal (when compared to other leading brands). The patented coating technology provides sustained productivity and a longer tool life without negatively impacting vibration for excellent operator comfort.
Features and Benefits
• Aggressive geometry enhances cutting performance
• NG6 coating almost doubles stock removal when compared to other market leading brands
• Increases productivity for a reduction in process costs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 16mm |
Head Shape | Cylinder |
MFR Part No. | GCZ1800-NG6-6 ACC |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |