SKU:
GAR2101411J
MPN:
GCZ1702-NG6-1 ACC
£63.99
Ex VAT
£76.79
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Cylinder Burr combines innovative technology and design to deliver increased and sustained cutting production.
Features and Benefits
• Significantly increases stock removal rates for enhanced productivity
• Aggressive geometry greatly improves cutting performance
• Reduces overall manufacturing costs
• Removes more than twice the material when compared against other leading double cut burrs
• Coating enhances tool service life
• Extremely low vibrations even under the toughest grinding conditions for operator comfort
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Coated |
Head Diameter | 12mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GCZ1702-NG6-1 ACC |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |