Garryson

CYLINDER W/ END CUT NG6 BURR 6MMDIA 6MM SHANK 50MM OAL

SKU:

GAR2101411A

MPN:

GT1402-NG6

£28.79

Ex VAT

£34.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The NG6 Cylinder Burr combines innovative technology and design to deliver increased and sustained cutting production.


    Features and Benefits
    • Significantly increases stock removal rates for enhanced productivity
    • Aggressive geometry greatly improves cutting performance
    • Reduces overall manufacturing costs
    • Removes more than twice the material when compared against other leading double cut burrs


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Shape

    Cylindrical End Cut

    MFR Part No.

    GT1402-NG6

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706