£36.79
Ex VAT
£44.15
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Cylinder Burr combines innovative technology and design to deliver increased and sustained cutting production.
Features and Benefits
• Significantly increases stock removal rates for enhanced productivity
• Aggressive geometry greatly improves cutting performance
• Reduces overall manufacturing costs
• Removes more than twice the material when compared against other leading double cut burrs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | GT1602-NG6 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |