£42.49
Ex VAT
£50.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The NG6 Flame Burr from Garryson® features innovative geometry to deliver a high performance cutting tool. Designed to reduce operator effort and significantly increase stock removal, the NG6 line of burrs reduces both production time and manufacturing costs.
Features and Benefits
• Reduced component machine time for reduced manufacturing costs
• Aggressive geometry significantly increases stock removal times
• Removes more than twice the material when compared against other leading double cut burs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 10mm |
Head Shape | Flame |
MFR Part No. | GT5555-NG6 |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |