£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These rotary burrs offer versatile cutting solutions for various industries, from metalworking to aerospace. Available in 3mm and 9.6mm sizes, this product excels in high cutting action and efficient stock removal, providing smooth operation and short chip production. The alloy specific cut version ensures precision machining of nickel and titanium alloys, enhancing productivity and surface finish while reducing downtime.
Features and Benefits
• Versatile cutting solutions for diverse industries
• High cutting action with efficient stock removal
• Smooth operation with short chip production
• Precision machining of nickel and titanium alloys
• Enhances productivity and surface finish
• Reduces downtime in metalworking and machining applications
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | AS Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 12mm |
Head Shape | Cylindrical Plain End |
MFR Part No. | GAR2101200C |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |