£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Achieve high cutting action and smooth surface finish across ferrous and non-ferrous metals with this rotary burr. Its smooth operation ensures short chips for rapid material removal, while tailored variants guarantee precision. Benefit from its versatility and compatibility with various materials, making it a must-have for diverse metalworking tasks.
Features and Benefits
• High cutting action with smooth finish
• Efficient material removal with short chips
• Versatile across ferrous and non-ferrous metals
• Tailored variants for precision
• Ideal for diverse metalworking tasks
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
MFR Part No. | GAR2101200B |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |