SKU:
GAR2101202D
MPN:
GT1202D
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Experience efficient metal machining with this rotary burr. Its high cutting action and smooth operation ensure precise material removal across various metals.
Features and Benefits
• Versatile tool for ferrous and non-ferrous metals
• Handles different steel types and stainless steel grades effectively
• Tackles various cast iron types with precision
• Indispensable for precise machining with high stock removal
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 3mm |
Head Length | 14mm |
Head Material | Tungsten Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | GAR2101202D |
Overall Length | 38mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |