£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This versatile tool boasts high stock removal rates and smooth operation, making it perfect for coarse machining tasks on a variety of metals. Its universal cut style ensures efficiency and adaptability, while its ability to work on both non-hardened and hardened steels enhances versatility. From shaping stainless steel components to handling non-ferrous metals and high-temperature materials, this rotary burr is a go-to solution for a wide range of industrial applications.
Features and Benefits
• Versatile universal cut style for all metals
• High stock removal rates for faster machining
• Smooth operation reduces downtime
• Works on both non-hardened and hardened steels
• Ideal for shaping stainless steel components
• Handles non-ferrous metals and high-temperature materials
• Applicable across diverse industries
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 16mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
MFR Part No. | GAR2101400D |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |