£20.29
Ex VAT
£24.35
Inc VAT
Product Details
Product Specification
With high cutting action and smooth operation, this rotary burr delivers exceptional surface finishes while efficiently removing material. Compatible with ferrous and non-ferrous metals, it's perfect for shaping and finishing workpieces. Enjoy increased productivity, comfort during use, and versatility for professionals in automotive, aerospace, and metal fabrication industries.
Features and Benefits
• High cutting action
• Smooth operation
• Exceptional surface finishes
• Efficient material removal
• Compatibility with various metals
• Ideal for shaping and finishing
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 16mm |
Head Material | Tungsten Carbide |
Head Shape | Cylindrical End Cut |
MFR Part No. | GAR2101402A |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |