£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience high-performance machining with Garryson Rotary Nurrs. Achieve smooth operation and efficient stock removal for precise shaping and deburring tasks. Ideal for a variety of metals including steel, stainless steel, and cast iron, these burrs offer excellent surface finish and rust-resistant machining for stainless steel.
Features and Benefits
• High cutting action
• Smooth operation
• Efficient stock removal
• Versatile applications
• Excellent surface finish
• Rust-resistant machining
Attribute | Value |
---|---|
Brand | Brooke Cutting Tools |
Cut Type | Single Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 8mm |
Head Length | 19mm |
Head Shape | Cylindrical End Cut |
MFR Part No. | CTL2108520B |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |