£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This product's universal cut style delivers high cutting action for efficient material removal across various applications. Smooth operation ensures seamless performance, while compatibility with ferrous and non-ferrous metals caters to diverse machining needs.
Features and Benefits
• High cutting action for efficient material removal
• Smooth operation with minimal chip production
• Compatible with ferrous and non-ferrous metals
• Versatile universal cut style
• Various configurations available for specific machining needs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 16mm |
Head Shape | Cone |
MFR Part No. | GAR2100364B |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |